Futuro Plus quick-change drill chucks S 1 M, ″Quick″

Nr art.: 627240000
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
Numer artykułu 627240000
EAN / GTIN 4007430201430
Numer producenta 627240000
Numer L L01750 580
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Simple, fast and convenient chuck change thanks to the Metabo Quick change system
  • Stable version with metal sleeve; 1 sleeve; impact-resistant version; suitable for clockwise and anti-clockwise rotation
  • Clamping width: 1.5 - 13 mm
  • Suitable for all Metabo LT and LTX ″Quick″ machines