Quick change threaded chuck Futuro Plus H 1 R+L, M8-M12, ″Quick″

Nr art.: 627237000
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
Numer artykułu 627237000
EAN / GTIN 4007430306401
Numer producenta 627237000
Numer L L01750 972
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Keyless chuck for inserting taps with square and cylindrical shanks
  • Simple, fast and convenient chuck change thanks to the Metabo Quick change system
  • Version with metal sleeve; 1 sleeve; impact-resistant model; suitable for clockwise and anti-clockwise rotation
  • Clamping width: 1.5-13 mm; chuck with square holder 6.0 mm for M8 and 8.1 mm for M10 and M12
  • Suitable for all Metabo LT and LTX ″Quick″ machines (not Quick Plus)