PowerX3 DC torque setting adapter

Nr art.: 627232000
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
Numer artykułu 627232000
EAN / GTIN 4061792155022
Numer producenta 627232000
Numer L L01760 105
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • The torque setting adapter enables the power of the tool (torque) to be tripled to handle tough jobs
  • Suitable for all Metabo cordless drills/screwdrivers, cordless hammer drills and drills with Metabo ″Quick″- quick change system in combination with 43 mm collet
  • Standard equipment incl. geared chuck 1/2″ 3-16 mm and adapter for adjusting the handle length
  • Suitable only for clockwise rotation
  • Suitable for all Metabo LTX ″Quick″ machines
  • Attention: Use the PowerX3 DC in conjunction with the following tools only and using the stipulated length of the handle depending on the torque: all cordless drill/screwdrivers and LTX ″Quick ″ impact drills as well as BE 75 Quick drill: 640 mm handle length; BE 1300 Quick drill: 380 mm handle length.