metaBOX 145, empty

Nr art.: 626883000
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
Rodzaj produktu Tool transport system

Identyfikacja i klasyfikacja

Numer artykułu 626883000
EAN / GTIN 4061792189140
Numer producenta 626883000
Numer L L01760 50
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Intelligent transport and storage system for mobile working
  • Extremely robust and break-proof due to the material and design for maximum resilience
  • Optimum protection of machine and accessories against dirt and moisture (IP43)
  • Fast and easy stacking and coupling of the boxes in all system widths
  • One box in the stack can easily be opened without having to decouple it
  • Comfortable front handle for carrying the box near you and extra-wide cover handle (not for 185 XL) to carry several stacked-up boxes
  • Numerous tailor-made inserts (accessories) for individual order inside the box
  • Clever accessories: Roller board for maximum mobility as well as an adapter plate to secure the boxes in the vehicle
  • metaBOX 145 empty, without inserts

Cecha szcz.:

  • Dimensions: 396 x 296 x 145 mm
  • Weight: 1.57 kg
  • Internal dimensions: 379 x 268 x 110 mm
  • Case volume: 11.2 l.
  • Material: ABS
  • Max. Load capacity cover: 125 kg