Sabre saw blade ″carbide wood + metal″ 225 x 1.25 mm

Nr art.: 626560000
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
Numer artykułu 626560000
EAN / GTIN 4061792179189
Numer producenta 626560000
Numer L L01750 1571
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Individually welded-on carbide teeth for excellent service life
  • Ideal for very demanding demolition work e.g. wood with nails or metal elements
  • 20x longer service life compared to bi-metal saw blades

Cecha szcz.:

  • Version: Carbide-tipped
  • Thickness: 1.25 mm
  • Conforms to Bosch Type: S1156XHM
  • Total length: 225 mm
  • Material design: Hm
  • Sales unit: 1
  • tooth pitch: 3-4mm/6-8TPI