SDS-plus Classic drill bit set, 7 pieces

Nr art.: 626244000
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
Numer artykułu 626244000
EAN / GTIN 4007430215802
Numer producenta 626244000
Numer L L01750 416
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • SDS-plus drill bit with high-quality carbide drill tip
  • Dynamic, chisel-shaped bit head
  • Large-volume S-spiral geometry ensures quick drill dust removal
  • Good drilling output with good tool life
  • For use in concrete, masonry, natural stone
  • in metal case
  • Ø 5, 6, 10 mm, L=110 mm / Ø 6, 8, 10, 12 mm, L=160