BAS 318 Precision WNB Band saw

Nr art.: 619009000
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 619009000
EAN / GTIN 4007430304902
Numer producenta 619009000
Numer L L01750 23
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • High precision and stability for highest cutting quality
  • Quiet belt path thanks to balanced flywheels with rubber coating
  • Top and bottom HSS precision three-roller guide of the band saw blade for accurate cutting results, adjustable without tools
  • Two cutting speeds for various applications and materials
  • Precise rip fence with double clamping and quick fastening
  • Quiet induction motor, maintenance-free and robust.
  • Restart protection: prevents unintentional start-up after power supply interruption
  • Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide
  • Quick-action clamping lever and door opening without tools for easy saw blade change
  • Blade clamp indicator with scale for easy control of the blade tension
  • Tool-less height adjustment of the saw blade guard
  • LED work light for illumination of the cutting line
  • External extraction possible for low-dust working
  • Drawer for simple disposal of collected sawdust
  • Extendable table width extension for processing large workpieces
  • Radius cutting with circle sawing attachment (accessory)
  • Regrinding surfaces and curved sawing cuts with belt sanding attachment (accessory)
  • Stand with wheels for comfortable change of position

    Scope of delivery
  • Universal band saw blade A6, Stand, Rip fence, Mitre Fence, Suction adapter (for Ø 44, 58, 100 mm), Dust collection container, Push stick

Cecha szcz.:

  • Output power: 660 W
  • Dimensions: 665 x 980 x 1600 mm
  • Working height with stand: 1000 mm
  • Support surface: 560 x 400 mm
  • Passage width: 307 mm
  • Weight: 79 kg
  • Rated input power: 900 W
  • Mains voltage: 220 - 240 V
  • Saw belt length: 2240 mm
  • Sawing bench swivel range: 0 - 45 °
  • Cutting speed: 410 / 880 m/min
  • Cutting height: 170 mm