KGS 18 LTX BL 216 Cordless Mitre Saw

Nr art.: 614216850
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
zasilanie energią Mains operated
Rodzaj produktu Saw

Identyfikacja i klasyfikacja

Numer artykułu 614216850
EAN / GTIN 4061792230415
Numer producenta 614216850
Numer L L01750 349
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Compact cordless crosscut and mitre saw of the mobile M-class - light, precise, user-friendly
  • Powerful Brushless motor for powerful sawing like with a mains-powered tool
  • Up to 400 cuts in soft wood 60 x 60 mm per battery pack charge (LiHD 10 Ah)
  • Precision Cut Line (PCL): precise shadow cutting line without re-adjustment thanks to cleverly positioned LED
  • Large cutting capacity thanks to sliding function for wide work pieces
  • Turntable with fast, precise setting of common angles using stop points
  • Saw blade inclination from -2 to 47°, therefore also suited for undercuts
  • Robust die-cast aluminium design for the highest demands
  • Effective dust extraction via integrated dust scoop
  • Soft start and overload protection for long service life of motor and drive
  • Extendable table width extensions, also removable to put underneath extremely long work pieces
  • Quick-action clamp for secure fixing of the work piece from the top or front
  • Depth guide for easy creation of grooves
  • All scales and operating elements are visible from the working position and can be operated intuitively
  • Ergonomic handle areas for carrying with one or two hands
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Saw blade ″cordless cut wood - classic″, 216x30 Z40, 2 Table length extensions, Length Guide, Material clamp, Tool for saw blade change, Chip Collection Bag, without battery pack, without charger

Cecha szcz.:

  • Battery voltage: 18 V
  • Support surface: 345 x 730 mm
  • Turntable setting left/right: 50 / 50 °
  • Weight without battery pack: 12.8 kg
  • No-load speed: 5000 /min
  • Maximum cutting width 90°/45°: 305 / 215 mm
  • Max. cutting speed: 57 m/s
  • Maximum cutting depth at 90°/45°: 70 / 40 mm
  • Uncertainty of measurement K: 3 dB(A)
  • Saw blade: 216 x 30 mm
  • Saw blade tilt left/right: 47 / 2 °
  • Sound pressure level: 91 dB(A)
  • Sound power level (LwA): 101 dB(A)
  • Cutting capacity 45°/45°: 215 x 40 mm
  • Cutting capacity 90°/90°: 305 x 70 mm