KGS 216 M Mitre saw

Nr art.: 613216000
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
Numer artykułu 613216000
EAN / GTIN 4061792218185
Numer producenta 613216000
Numer L L01750 78
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Crosscut and mitre saw of the mobile M-class with sliding function - light, precise, user-friendly
  • Precision Cut Line (PCL): precise shadow cutting line without re-adjustment thanks to cleverly positioned LED
  • Large cutting capacity thanks to sliding function for wide work pieces
  • Turntable with fast, precise setting of common angles using stop points
  • Saw blade inclination from -2 to 47°, therefore also suited for undercuts
  • Robust die-cast aluminium design for the highest demands
  • Effective dust extraction via integrated dust scoop
  • Soft start for long service life of motor and drive
  • Extendable table width extensions, also removable to put underneath extremely long work pieces
  • Quick-action clamp for secure fixing of the work piece from the top or front
  • Depth guide for easy creation of grooves
  • All scales and operating elements are visible from the working position and can be operated intuitively
  • Ergonomic handle areas for carrying with one or two hands

    Scope of delivery
  • Saw blade ″precision cut wood - classic″, 216x30, Z40, 2 Table length extensions, Length Guide, Material clamp, Tool for saw blade change, Cable winder, Chip Collection Bag

Cecha szcz.:

  • Dimensions: 710 x 476 x 512 mm
  • Support surface: 345 x 730 mm
  • Turntable setting left/right: 50 / 50 °
  • Speed at rated load: 3750 /min
  • Weight: 13.4 kg
  • Cable length: 2 m
  • No-load speed: 5000 /min
  • Maximum cutting width 90°/45°: 305 / 215 mm
  • Maximum cutting depth at 90°/45°: 70 / 40 mm
  • Uncertainty of measurement K: 3 dB(A)
  • Rated input power: 1200 W
  • Rated input power S1 100%: 1200 W
  • Rated input power S6 20%: 1500 W
  • Saw blade: 216 x 30 mm
  • Saw blade tilt left/right: 47 / 2 °
  • Sound pressure level: 85 dB(A)
  • Sound power level (LwA): 98 dB(A)
  • Cutting speed: 57 m/s
  • Cutting capacity 45°/45°: 215 x 40 mm
  • Cutting capacity 90°/90°: 305 x 70 mm