W 18 LT BL 11-125 Cordless angle grinder

Nr art.: 613052840
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
Napięcie akumulatorów 18 V
zasilanie energią Mains operated
Rodzaj produktu Angle grinder

Identyfikacja i klasyfikacja

Numer artykułu 613052840
EAN / GTIN 4061792205369
Numer producenta 613052840
Numer L L01750 1239
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Brushless cordless angle grinder of the new generation: as powerful as a 1,100 Watt mains-powered tool thanks to 40% more power
  • Service-free Brushless motor with highest efficiency and maximum handiness
  • Tool-free adjustable guard; twist-proof
  • Battery pack can be rotated in 90°steps for best ergonomics in any working position
  • Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety
  • Electronic overload protection, soft start and restart protection
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Guard, Inner support flange, Nut with two holes, Side handle, Flat-pin spanners, metaBOX 165 L, without battery pack, without charger

Cecha szcz.:

  • Battery voltage: 18 V
  • Weight with battery pack: 2.5 kg
  • Weight without battery pack: 1.8 kg
  • Handle circumference: 191 mm
  • No-load speed: 10000 /min
  • Max. cutting depth: 27 mm
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Surface grinding: 8 m/s²
  • Sound pressure level: 81 dB(A)
  • Sound power level (LwA): 92 dB(A)
  • Disc-Ø: 125 mm
  • Grinding with sandpaper: 2.5 m/s²
  • Spindle thread: M 14