MT 18 LTX Cordless multi-tool

Nr art.: 613021890
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
zasilanie energią Mains operated
Napięcie akumulatorów 18 V
Rodzaj produktu Oscillator

Identyfikacja i klasyfikacja

Numer artykułu 613021890
EAN / GTIN 4007430277558
Numer producenta 613021890
Numer L L01750 1366
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Oscillating cordless multi-tool with high performance comparable to that of a mains powered version
  • Indispensable for interior development such as cutting, sanding and scraping of different materials
  • Tool holder for maximum compatibility to OIS, Starlock and other accessories
  • Metabo Quick tool change system for time-saving, convenient change of accessories
  • Quick work progress thanks to large oscillation angle and VTC-Electronics to maintain constant speed even under load
  • Slim design and non-slip soft-grip surface for optimised handling
  • Extra bright LED lights for good visibility of the working area
  • Extraction possibility by means of connecting an all-purpose vacuum cleaner
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Plunge saw blade 32 mm HCS (wood), Triangular hook and loop sanding plate 93 mm, 5 Hook and loop sanding sheets 93 mm P 80, 5 Hook and loop sanding sheets 93 mm P 120, Suction Adapter, Multi-adapter, without battery pack, without charger

Cecha szcz.:

  • Battery voltage: 18 V
  • Weight with battery pack: 1.8 kg
  • Weight without battery pack: 1.4 kg
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Uncertainty of measurement K: 3 m/s²
  • Surface grinding: 7.5 m/s²
  • Oscillation angle left/right: 1.6 °
  • Sawing with segmented sawing blade: 11.6 m/s²
  • Sawing with plunge cut saw blade: 13 m/s²
  • Scraping: 11.5 m/s²
  • Sound pressure level: 77 dB(A)
  • Sound power level (LwA): 88 dB(A)
  • Base plate, dimensions from corner to corner: 93 mm
  • Orbital frequency with no load: 7000 - 18000 /min
  • Bit retainer: OIS-/ Starlock-kompatibel