DS 150 M Bench grinder

Nr art.: 604150000
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
zasilanie energią Mains-powered
Rodzaj produktu Double grinding machine

Identyfikacja i klasyfikacja

Numer artykułu 604150000
EAN / GTIN 4061792225961
Numer producenta 604150000
Numer L L01750 114
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Sturdy and compact machine for sharpening, grinding and deburring tasks
  • Low-noise and low-vibration, maintenance-free induction motor
  • Motor for single phase alternating current
  • Workpiece support adjustable without tools
  • Large spark protection guards for eye protection
  • Vibration-dampening rubber feet for safe support

    Scope of delivery
  • Regular aluminium oxide grinding discs 36 P and 60 N, Spark protection glasses, Work piece support

Cecha szcz.:

  • Output power: 260 W
  • Weight: 8.7 kg
  • Cable length: 1.8 m
  • Breakdown torque: 1.5 Nm
  • No-load speed: 2980 /min
  • Rated input power: 370 W
  • Mains voltage: 220 - 240 V
  • Grinding wheels (Ø x thickness x bore): 150 x 20 x 20 mm