SB 18 LTX-3 BL I Metal Cordless hammer drill

Nr art.: 603183840
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
zasilanie energią Mains operated
Napięcie akumulatorów 18 V
Rodzaj produktu Drill/driver

Identyfikacja i klasyfikacja

Numer artykułu 603183840
EAN / GTIN 4061792211698
Numer producenta 603183840
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Brushless 3-speed cordless hammer drill with maximum power, ideal for demanding metal applications
  • Extremely powerful chuck with re-tensioning function against slipping of the bit and high degree of concentricity
  • Third speed setting with high torque (max. 4,000/min) for extended range of application and even faster drilling progress, especially in metal
  • Hammer drill function for drilling in masonry
  • Selectable ″impuls″ mode for removal of stubborn screws and for spot-drilling on smooth surfaces
  • Precision Stop: electronic torque control with increased precision for precise, delicate working
  • Overload protection: protects the motor from overheating
  • Electronic safety shutdown: no kickback if the drill bit stops unexpectedly - for high user safety
  • Integrated LED work light with night light function for optimal brightness in the work area
  • With handy belt hook and bit case which can be fixed either on the right or left side
  • With metaBOX, the intelligent solution for transport and storage
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Futuro Top keyless chuck, Side handle, C-wrench, metaBOX 145 L, without battery pack, without charger

Cecha szcz.:

  • Uncertainty of measurement K: 1.5 dB(A)
  • Weight without battery pack: 2 kg
  • Uncertainty of measurement K: 3 dB(A)
  • Weight with battery pack: 3 kg
  • Drilling in metal: 3 m/s²
  • Bruttogewicht: 4.400 kg
  • Drill-Ø masonry: 16 mm
  • Drill Ø steel: 16 mm
  • Battery voltage: 18 V
  • Impact drilling concrete: 25 m/s²
  • Maximum torque - soft: 65 Nm
  • Drill-Ø soft wood: 68 mm
  • Sound pressure level: 98 dB(A)
  • Sound power level (LwA): 109 dB(A)
  • Maximum torque, hard: 130 Nm
  • Maximum impact rate: 38000 /min
  • Adjustable torque: 1 - 18 Nm
  • No-load speed: 0 - 450 / 0 - 2000 / 0 - 4000 /min
  • Chuck capacity: 1.5 - 13 mm