BS 18 LT BL Q Cordless drill / screwdriver

Nr art.: 602334840
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
zasilanie energią Mains operated
Napięcie akumulatorów 18 V
Rodzaj produktu Drill/driver

Identyfikacja i klasyfikacja

Numer artykułu 602334840
EAN / GTIN 4007430297778
Numer producenta 602334840
Numer L L01750 1422
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Brushless drill/screwdriver with optimal power for demanding applications
  • Metabo Quick System: quick change of bit retainer and bits, for flexible working
  • Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving
  • Integrated working light to illuminate the contact area
  • Handy belt hook and bit holder can be fixed either on the right or left side
  • With metaBOX, the intelligent solution for transport and storage
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Quick-change chuck, Quick-change bit holder, Belt hook and bit case, metaBOX 145, without battery pack, without charger

Cecha szcz.:

  • Battery voltage: 18 V
  • Drilling in metal: 2.3 m/s²
  • Chuck capacity: 1.5 - 13 mm
  • Drill Ø steel: 13 mm
  • Drill-Ø soft wood: 38 mm
  • Adjustable torque: 0.7 - 8 Nm
  • Weight with battery pack: 1.5 kg
  • Weight without battery pack: 1.3 kg
  • No-load speeds: 0 - 600 / 0 - 2100 /min
  • Maximum torque, hard: 75 Nm
  • Maximum torque - soft: 34 Nm
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Sound pressure level: 77 dB(A)
  • Sound power level (LwA): 88 dB(A)