MA-FS 40 Brush cutter attachment

Nr art.: 601728850
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
Numer artykułu 601728850
EAN / GTIN 4061792229525
Numer producenta 601728850
Numer L L01750 1505
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Mowing, trimming and clearing out with the brush cutter attachment of the Metabo multifunction system, the all-in-one solution for many garden applications
  • Together with the cordless multifunction drive MA 36-18 LTX BL Q an environmentally-friendly, quiet system, ideal for areas sensitive to noise
  • Metabo ″Quick″ quick coupling system for tool-free attachment replacement
  • Versatile use with twin line spool for grass cuts or blades for brushwood
  • Easy readjustment of the line by means of short tapping of the spool head while working
  • Metabo quick thread change: fast and without tools, without removing or opening the spool
  • Fast work initiation thanks to fast, powerful startup
  • Robust use thanks to durable metal gear unit

    Scope of delivery
  • Guard, Twin line spool (line Ø 2 mm, 4 m), Brush cutter with 3 blades, Adapter for blades, Combo-spanner, Hexagonal wrench

Cecha szcz.:

  • Thread diameter: 2 mm
  • Weight: 1.6 kg
  • Length: 990 mm
  • Length with drive: 1960 mm
  • No-load speed: 0 - 5300 / 0 - 6000 /min
  • Uncertainty of measurement K: 0.52 dB(A)
  • Uncertainty of measurement K: 1.5 m/s²
  • Sound pressure level: 83 dB(A)
  • Sound power level (LwA): 96 dB(A)
  • Cutting diameter: 40 cm
  • Vibration: 3.5 m/s²