HS 18 LTX BL 55 Cordless hedge trimmer

Nr art.: 601722850
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
Liczba dołączonych akumulatorów 0 szt.
Rodzaj akumulatora Litowo-jonowe (Li-Ion)
Napięcie akumulatorów 18 V
Seria HS 18 LTX BL 55
Oznaczenie producenta HS 18 LTX BL 55 Akku-Heckenschere
Zasilanie energią Zasilanie akumulatorowe
Liczba skoków 3 400 min-1
Maks. wydajność cięcia w stali 21 mm
Prędkość skrawania 4,1 m/min
Rodzaj produktu nożyczki
Długość 550 mm
Właściwości Latarka diodowa
Masa 4 kg

Identyfikacja i klasyfikacja

Numer artykułu 601722850
EAN / GTIN 4061792228436
Numer producenta 601722850
Numer L L01750 178
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Powerful, Brushless cordless hedge trimmer with rotating handle for comfortable trimming and pruning applications
  • Powerful Brushless motor for maximum cutting output and long battery pack runtime
  • Highly efficient, precise dual cutting system thanks to diamond-ground blade teeth on both sides
  • Rotating handle with 5 positions for safe and flexible guiding the hedge trimmer
  • Comfortable two-hand operation thanks to long trigger button with inside bow-type handle switch
  • Safe working thanks to perfect balance, softgrip handle, hand protection at the blade and quick stop (in 0.2 seconds)
  • Metabo VibraTech (MVT): integrated vibration damping for healthy working also in continuous mode
  • Central control panel: ON/OFF safety switch with standby function and LED control displays
  • Metabo S-automatic safety clutch: Protects blades and gears when debris or large branches stop the blades
  • Robust use thanks to magnesium gear housing and protected position of the battery pack
  • Trigger guard protects user and gearing when working near walls and the ground
  • Space-saving storage at the wall by means of practical suspension eye
  • Environmentally-friendly and quiet thanks to battery operations, therefore usable also in areas sensitive to noise
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Blade protection quiver, without battery pack, without charger

Cecha szcz.:

  • Battery voltage: 18 V
  • Weight with battery pack: 4.4 kg
  • Weight without battery pack: 4 kg
  • Idle: 4.1 m/s²
  • Max. cutting thickness: 21 mm
  • Blade length: 55 cm
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Sound pressure level: 72 dB(A)
  • Sound power level (LwA): 92 dB(A)
  • Cutting length: 50 cm
  • Number of strokes (No Load): 3400 /min