RM 36-18 LTX BL 36 Cordless lawn mower

Nr art.: 601716650
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
zasilanie energią Mains operated
Rodzaj produktu Electric tool range

Identyfikacja i klasyfikacja

Numer artykułu 601716650
EAN / GTIN 4061792218208
Numer producenta 601716650
Numer L L01750 52
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Compact, mobile cordless lawn mower for mowing and mulching near edges of plots up to 350 m2
  • Mowed material is either collected in the flexible collection bag or mulched immediately to remain on the green area
  • Powerful brushless motor for high cutting performance and long runtime per battery pack charge
  • Central, easy-to-operate cutting height setting in 5 stages
  • Clean cut near edges thanks to high-quality mower blade and integrated lawn combs
  • Ergonomic working thanks to height-adjustable push handle with rubberised grip area
  • Easy manoeuvring thanks to light plastic cover
  • Easy transport and space-saving storage thanks to carry handles and double folding bow handle with quick clamp
  • Collection bag with fill level window
  • Environmentally-friendly and quiet thanks to battery operations, therefore usable also in areas sensitive to noise
  • 100% compatibility with the 18 Volt class: powerful 36 Volt operation with two 18 Volt battery packs from Metabo
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Collection bag, Mower blade, Mulching key, Safety key, 2 Li-Power battery packs (18 V/5.2 Ah), 2 Chargers ASC 55 ″AIR COOLED″

Cecha szcz.:

  • Battery pack capacity: 2 x 5.2 Ah
  • Battery voltage: 18 V
  • Type of battery pack: Li-Power
  • Collection bag volume: 45 l
  • Weight with battery pack: 14 kg
  • Weight without battery pack: 12.6 kg
  • Idle: 0.55 m/s²
  • No-load speed: 4000 /min
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 1.86 dB(A)
  • Sound pressure level: 75 dB(A)
  • Sound power level (LwA): 90 dB(A)
  • Cutting width: 36 cm
  • Cutting height: 20 - 70 mm
  • Cutting height stages: 5