SSEP 18 LT BL Cordless sabre saw

Nr art.: 601617840
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
zasilanie energią Mains operated
Rodzaj produktu Saw

Identyfikacja i klasyfikacja

Numer artykułu 601617840
EAN / GTIN 4061792254497
Numer producenta 601617840
Numer L L01760 101869
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Wykonanie:

Cordless sabre saw SSEP 18 LT BL metaBOX 165 L

Opis:

  • Powerful sabre saw with angled soft grip handle for high working comfort
  • Unique Metabo brushless motor for quick work progress and highest efficiency for any application
  • Variospeed (V) Electronics for working with customised stroke rates for the materials used
  • Selectable pendulum stroke for optimum sawing performance
  • Saw blade rotatable by 180° for working comfortably overhead
  • Metabo Quick for changing saw blades without tools
  • Depth guide can be adjusted without tools for ideal utilisation of the saw blade and diverse applications such as plunge cuts
  • Integrated LED work light for optimum illumination of the cutting line
  • Free hands in the work breaks thanks to practical scaffolding hook
  • Wide range of uses thanks to the adapted Metabo saw blade range
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com
Scope of delivery:
Sabre saw blade for wood and metal, metaBOX 165 L, without battery pack, without charger

Cecha szcz.:

  • Uncertainty of measurement K: 5 dB(A)
  • Sawing chipboards: 14.52 m/s²
  • Uncertainty of measurement K: 1.5 m/s²
  • Sawing wooden beam: 14.33 m/s²
  • Battery voltage: 18 V
  • Strokes in idle: 0 - 3000 rpm
  • Saw blade stroke: 32 mm
  • Weight without battery pack: 3 kg
  • Bruttogewicht: 5.490 kg