LB 18 LTX BL Cordless leaf blower

Nr art.: 601607650
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
Liczba dołączonych akumulatorów 2 szt.
Rodzaj akumulatora Litowo-jonowe (Li-Ion)
Napięcie akumulatorów 18 V
Pojemność akumulatora 5,2 Ah
Seria LB 18 LTX BL
Oznaczenie producenta LB 18 LTX BL; Metabo LB 18 LTX BL
Zasilanie energią Zasilanie akumulatorowe
Maks. przepływ powietrza 650 m3/h
Maks. prędkość powietrza 150 km/h
Rodzaj produktu Dmuchawy do liści
Funkcje Dmuchanie
Poziom ciśnienia akustycznego 68 dB
Poziom mocy akustycznej 89 dB
Masa całkowita 2,8 kg

Identyfikacja i klasyfikacja

Numer artykułu 601607650
EAN / GTIN 4061792201767
Numer producenta 601607650
Numer L L01750 98
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Powerful, quiet cordless blower for fast removal of leaves and dirt from squares and paths
  • Strong brushless motor for high performance and long runtime per battery pack charge
  • Precise dosing of the blowing power thanks to steplessly adjustable air velocity
  • Constant blowing force in continuous mode thanks to steplessly lockable speed control trigger
  • Slim, well-balanced lightweight construction with rubberised grip area for low-fatigue working close to the body
  • With padded shoulder strap for a healthy working position
  • Robust, easy to remove blowing tube with protective metal ring
  • Space-saving storage at the wall by means of practical suspension eye
  • Environmentally-friendly and quiet thanks to battery operations, therefore usable also in areas sensitive to noise
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Blowing tube, Shoulder strap, 2 Li-Power battery packs (18 V/5.2 Ah), Charger ASC 55 ″AIR COOLED″

Cecha szcz.:

  • Battery pack capacity: 2 x 5.2 Ah
  • Battery voltage: 18 V
  • Type of battery pack: Li-Power
  • Weight with battery pack: 2.8 kg
  • Weight without battery pack: 2.1 kg
  • Idle: 2.5 m/s²
  • No-load speed: 0 - 20300 /min
  • Air velocity: 150 km/h
  • Air volume: 650 m³/h
  • Uncertainty of measurement K: 1.5 dB(A)
  • Uncertainty of measurement K: 1.5 m/s²
  • Sound pressure level: 68 dB(A)
  • Sound power level (LwA): 89 dB(A)