KPA 18 LTX 600 Cordless caulking gun

Nr art.: 601207850
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
Numer artykułu 601207850
EAN / GTIN 4007430317780
Numer producenta 601207850
Numer L L01750 949
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Extremely high discharge force, also suited for processing particularly viscous materials
  • Infinitely variable setting of the discharge speed for precision working
  • Metabo Quick: quick, tool-free change between cartridges and film bags
  • No dripping thanks to automatic retraction of the gear rack
  • Optimal material use thanks to almost complete discharge
  • All-metal gear for long service life
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • 600 ml tube, Push plate for foil bag, Push plate for cartridges, without battery pack, without charger

Cecha szcz.:

  • Battery voltage: 18 V
  • Holder size: 600 ml
  • Discharge pressure: 7259 N
  • Suitable for: Kartuschen / Folienbeutel
  • Weight with battery pack: 3 kg
  • Weight without battery pack: 2.6 kg
  • Feed rate in idle: 1 - 10 mm/s