STEB 100 Quick Jigsaw

Nr art.: 601110000
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 601110000
EAN / GTIN 4061792226289
Numer producenta 601110000
Numer L L01750 381
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Universal jigsaw with bow-type handle for precise guidance while sawing
  • Precise and material-matched sawing due to the variable stroke rate, pendulum stroke and low-lying saw blade guidance with spring support
  • Metabo Quick for tool-free saw blade change and with automatic ejection
  • Top handle with non-slip soft-grip surface
  • Selectable chip blowing function ensures free view of cutting line
  • Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised stroke rates, which remain almost constant under load
  • Extraction possibility by means of connecting an all-purpose vacuum cleaner
  • Non-detachable protective glass that can be pushed down for effective extraction and for protection against flying chips
  • Precision guide rail and guiding device available as accessory

    Scope of delivery
  • Extraction Nozzles, Protective glass, Chip Guard Plates, Hexagonal wrench

Cecha szcz.:

  • Output power: 470 W
  • Weight (without power cable): 2.1 kg
  • Strokes in idle: 1000 - 3100 /min
  • Cable length: 4 m
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Rated input power: 710 W
  • Pendulum stroke levels: 4
  • Saw blade stroke: 22 mm
  • Sawing wood: 13 m/s²
  • Sawing metal: 13.7 m/s²
  • Sound pressure level: 86 dB(A)
  • Sound power level (LwA): 97 dB(A)
  • Cutting depth wood: 100 mm
  • Cutting depth NF metal: 25 mm
  • Cutting depth sheet steel: 10 mm
  • Swivel range from / to:: - 45 / + 45 °