STB 18 L 90 Cordless jigsaw

Nr art.: 601048840
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
Numer artykułu 601048840
EAN / GTIN 4061792256651
Numer producenta 601048840
Numer L L01750 2066
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Wykonanie:

Cordless Jigsaw STB 18 L 90 metaBOX 145 L

Opis:

  • The daily helper for universal sawing applications: compact cordless jigsaw for cuts in wood up to 90 mm
  • Metabo ″Quick″ for changing saw blades without tools and with automatic ejection
  • Top handle with non-slip soft-grip surface
  • Efficient chip blowing function for clear view of the cutting line
  • Integrated LED work light for illumination of the cutting line
  • Restart protection: prevents unintentional start-up after battery pack change
  • Extraction possibility by means of connecting an all-purpose vacuum cleaner
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com
Scope of delivery:
Extraction nozzle, Protective glass, Chip guard plate, without battery pack, without charger

Cecha szcz.:

  • Sound pressure level: 96 dB(A)
  • Sound power level (LwA): 88 dB(A)
  • Uncertainty of measurement K: 5 dB(A)
  • Sawing wood: 4 m/s²
  • Uncertainty of measurement K: 1.5 m/s²
  • Sawing metal: 6.3 m/s²
  • Type of battery pack: Li-Power / LiHD
  • Battery voltage: 18 V
  • Cutting depth wood: 90 mm
  • Cutting depth NF metal: 25 mm
  • Cutting depth sheet steel: 10 mm
  • Swivel range from / to: - 45 / + 45 °
  • Pendulum stroke levels: 4
  • Strokes in idle: 700 - 3000 rpm
  • Saw blade stroke: 22 mm
  • Weight without battery pack: 1.6 kg
  • Weight with battery pack: 2 kg
  • Bruttogewicht: 4.100 kg