HWW 6000/50 Inox Domestic waterwork

Nr art.: 600976000
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
Długość przewodu 1,5 m
Pobór mocy 1 300 W
Stopień ochrony IP IPX4
Zasilanie energią Zasilanie sieciowe
Kolor Zielony
Stopień ochrony / klasa ochrony Stopień ochrony IP
Rodzaj produktu Pompa
Ciśnienie min. 1,6 bar
Ciśnienie maks. 5,5 bar
Materiał Metal
Długość 645 mm
Szerokość 395 mm
Wysokość 715 mm
Masa 22,1 kg

Identyfikacja i klasyfikacja

Numer artykułu 600976000
EAN / GTIN 4007430239464
Numer producenta 600976000
Numer L L01750 1005
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • For automatic water supply, for garden irrigation and groundwater pumping as well as pumping, pumping empty, circulation of clear water
  • Pressure vessel for energy-saving and low-noise provision of water
  • Electronic pressure switch at the boiler for automatic activation in case of increased water demand
  • Metabo pump protection: automatic dry-run protection with LED display to protect the pump and high user safety
  • Multi-level pump running gear for high performance and low-noise operation
  • Maintenance-free capacitor motor
  • Overload protection: protects the motor from overheating
  • High-quality slip seal system for long service life
  • Durable stainless steel pump housing
  • Separate water filling opening for simple operation of the pump
  • Water drain plug (removable without tools) for protection in case of frost
  • For garden irrigation with 1 to 4 sprinklers
  • For single phase alternating current

    Scope of delivery
  • Check Valve, Fabric Sealing Tape

Cecha szcz.:

  • Dimensions: 645 x 395 x 715 mm
  • Drive shaft: Edelstahl
  • Number of impellers: 5
  • Switch-off pressure approx.: 5.5 bar
  • Discharge port: 1″ Innengewinde
  • Switch-on pressure approx.: 1.6 bar
  • Weight: 22.1 kg
  • Cable length: 1.5 m
  • Tank: Stahl
  • Tank capacity, approximately: 50 l
  • Maximum suction height: 8 m
  • Maximum pressure: 5.5 bar
  • Maximum delivery height: 55 m
  • Maximum delivery rate: 6000 l/h
  • Uncertainty of measurement K: 2.3 dB(A)
  • Rated input power: 1300 W
  • Pump housing: Edelstahl
  • Suction port: 1″ Innengewinde
  • Sound pressure level: 63 dB(A)
  • Sound power level (LwA): 75.9 dB(A)
  • Protection type IP: IP X4