HWW 3300/25 G Domestic waterwork

Nr art.: 600968000
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
Numer artykułu 600968000
EAN / GTIN 4007430239587
Numer producenta 600968000
Numer L L01760 100034
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • For automatic water supply, for garden irrigation and groundwater pumping as well as pumping, pumping empty, circulation of clear water
  • Pressure vessel for energy-saving and low-noise provision of water
  • Pressure switch at the tank for automatic activation in case of increased water demand
  • Maintenance-free capacitor motor
  • Overload protection: protects the motor from overheating
  • High-quality slip seal system for long service life
  • Separate water filling opening for simple operation of the pump
  • Water drain plug (removable without tools) for protection in case of frost
  • For garden irrigation with 1 or 2 sprinklers
  • For single phase alternating current

    Scope of delivery
  • Check Valve, Fabric Sealing Tape

Cecha szcz.:

  • Dimensions: 485 x 275 x 585 mm
  • Drive shaft: Edelstahl
  • Number of impellers: 1
  • Switch-off pressure approx.: 3.2 bar
  • Discharge port: 1″ Innengewinde
  • Switch-on pressure approx.: 1.4 bar
  • Weight: 16.2 kg
  • Cable length: 1.5 m
  • Tank: Stahl
  • Tank capacity, approximately: 24 l
  • Maximum suction height: 8 m
  • Maximum pressure: 4.5 bar
  • Maximum delivery height: 45 m
  • Maximum delivery rate: 3300 l/h
  • Uncertainty of measurement K: 3 dB(A)
  • Rated input power: 900 W
  • Pump housing: Grauguss
  • Suction port: 1″ Innengewinde
  • Sound pressure level: 66 dB(A)
  • Sound power level (LwA): 78.4 dB(A)
  • Protection type IP: IP X4