KHE 2860 Quick Combination hammer

Nr art.: 600878500
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
zasilanie energią Mains-powered
Rodzaj produktu Hammer drill

Identyfikacja i klasyfikacja

Numer artykułu 600878500
EAN / GTIN 4007430306609
Numer producenta 600878500
Numer L L01750 213
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Combination hammer with 3 functions: hammer drilling, drilling and chiselling
  • Metabo Quick: quick change between SDS Plus hammer chuck and keyless chuck for drilling in wood and metal
  • Perfect ergonomics thanks to the centre of gravity being near the hand and optimised handle contour
  • Bottom switch protected against damage and dust
  • Vario (V)-Electronics for working at customised speeds to suit various application materials
  • Metabo Marathon-motor with dust protection for long service life
  • High performance hammer action, precisely mounted in a housing made of aluminium alloy: long-lasting and robust
  • Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the drill stop unexpectedly
  • Lockable switch for comfortable working in continuous operation
  • Cable-protecting ball joint for optimal freedom of motion when working
  • With metaBOX, the intelligent solution for transport and storage

    Scope of delivery
  • Hammer chuck for tools with SDS-plus shank end, Keyless chuck for tools with cylindrical shank, rubber-coated side handle, Drilling depth guide, metaBOX 145 L

Cecha szcz.:

  • Drill-Ø concrete with hammer drills: 28 mm
  • Drill-Ø masonry with core bits: 68 mm
  • Drill Ø steel: 13 mm
  • Drill-Ø soft wood: 32 mm
  • Speed at rated load: 870 /min
  • Weight (without power cable): 3.1 kg
  • Hammer drilling concrete: 12.9 m/s²
  • Cable length: 4 m
  • No-load speed: 0 - 1150 /min
  • Max. single blow energy (EPTA): 3.2 J
  • Maximum impact rate: 4400 /min
  • Chiseling: 8.5 m/s²
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 2.4 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Rated input power: 880 W
  • Sound pressure level: 89 dB(A)
  • Sound power level (LwA): 99 dB(A)
  • Collar diameter: 50 mm
  • Bit retainer: SDS-plus