TS 254 Table saw

Nr art.: 600668000
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
Numer artykułu 600668000
EAN / GTIN 4007430214188
Numer producenta 600668000
Numer L L01750 1068
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Extremely light table saw with trolley function for more mobility on the construction site
  • Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand
  • Very compact with folded stand for comfortable transport and space-saving storage
  • Second working height for working near ground level
  • Anti-twist tubular frame construction for highest demands on the building site and during installations
  • Cables and all add-on components for transport can be stored on the casing
  • Powerful motor with electronic overload protection
  • Motor brake for quick stop of the saw blade in 3 seconds
  • Restart protection: prevents unintentional start-up after power supply interruption
  • Soft start for long service life of motor and drive
  • Precise rip fence with double clamping and quick fastening
  • Precise saw blade inclination via gear guide
  • Automatic resetting to 0 – 45 ° after undercuts
  • Easy saw blade change with spindle lock
  • Splitting wedge can be lowered without tools for hidden cuts and transport
  • Precise, extendable table width extension for extra large working surfaces

    Scope of delivery
  • Carbide saw blade with alternately bevel-ground tips (40 teeth), Stand, Hard rubber tyres, Rip Fence, Mitre Fence, Table Length Extension, Table width extension (right), Saw blade case, Push stick

Cecha szcz.:

  • Dimensions: 740 x 750 x 355 mm
  • Working height: 850 / 355 mm
  • Weight: 33.4 kg
  • Cable length: 3.1 m
  • No-load speed: 4200 /min
  • Max. support surface: 970 x 995 mm
  • Maximum material width at mitre fence: 200 mm
  • Maximum cutting width at rip fence: 630 mm
  • Maximum cutting height 90/45°: 87 / 54 mm
  • Uncertainty of measurement K: 3 dB(A)
  • Rated input power S1 100%: 1700 W
  • Rated input power S6 20%: 2000 W
  • Mains voltage: 220 - 240 V
  • Saw blade: 254 x 30 mm
  • Saw blade swivel range: -1.5 - 46.5 °
  • Sound pressure level: 99 dB(A)
  • Sound power level (LwA): 112 dB(A)
  • Cutting speed: 56 m/s
  • Cutting height: 0 - 87 mm