WEPBA 20-150 Quick DS BL Angle grinder

Nr art.: 600645000
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
zasilanie energią Mains-powered
Rodzaj produktu Angle grinder

Identyfikacja i klasyfikacja

Numer artykułu 600645000
EAN / GTIN 4061792207141
Numer producenta 600645000
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Wykonanie:

Angle grinder WEPBA 20-150 Quick DS BL Cardboard box

Opis:

  • Compact 2000 Watt angle grinder for industrial use: with Brushless motor for maximum productivity and unrivalled service life
  • Highly efficient, service-free Marathon Brushless motor: patented cooling and innovative dust protection for triple service life compared to brush motors
  • Tacho Constamatic (TC) Electronics: extremely fast work progress thanks to high speed even under load
  • Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System
  • Tool-free adjustable guard; twist-proof
  • Low-vibration side handle Metabo VibraTech (MVT)
  • Best anti-vibration system: integrated auto-balancer for up to 50% less hand-arm vibrations, longer service life of the machine and up to twice the service life of the grinding wheels
  • Best ratio of performance to handle circumference on the market for low-fatigue working
  • Paddle switch with dead man function: safe to operate due to an ergonomically integrated non-slip switch
  • Highest level of user safety thanks to fast brake, anti-kickback, overload protection, soft start and restart protection
  • Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
  • Particularly easy servicing thanks to cable replacement cover
  • Detachable dust filter protects motor from coarse particles
  • Steel ring to accommodate the carabiner secures the angle grinder against falling when working at great heights
Scope of delivery:
Guard, Clip for cut-off guard, Inner support flange, M-Quick flange nut, Metabo VibraTech (MVT) side handle, Dust protection filter

Cecha szcz.:

  • Sound pressure level: 87 dB(A)
  • Sound power level (LwA): 98 dB(A)
  • Uncertainty of measurement K: 3 dB(A)
  • Surface grinding: 7.22 m/s²
  • Uncertainty of measurement K: 1.5 m/s²
  • Grinding with sandpaper: 5.71 m/s²
  • Disc-Ø: 150 mm
  • Rated input power: 2000 W
  • Output power: 1600 W
  • No-load speed: 9600 rpm
  • Spindle thread: M 14
  • Weight (without power cable): 2.7 kg
  • Cable length: 4 m
  • Bruttogewicht: 3.500 kg