BH 18 LTX BL 16 Cordless hammer

Nr art.: 600324840
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
  • kształt uchwytu narzędziowego: SDS Plus
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
kształt uchwytu narzędziowego SDS Plus
zasilanie energią Mains operated
Rodzaj produktu Hammer drill

Identyfikacja i klasyfikacja

Numer artykułu 600324840
EAN / GTIN 4061792191679
Numer producenta 600324840
Numer L L01760 100057
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Very lightweight, compact cordless hammer with brushless motor for low-fatigue drilling in any working position
  • Maximum drill performance, efficiency and service life thanks to brushless technology and high-performance hammer action
  • Rotary hammer with 2 functions: hammer drilling and drilling
  • Metabo VibraTech (MVT): working, also continuously, in a low-fatigue manner whilst protecting the user's health
  • Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised speeds, which remain constant under load
  • Electronic safety shutdown of the motor for safe working in case the tool stops unexpectedly
  • LED work light for optimum view of the drilling site
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Side handle, Drilling depth guide, metaBOX 145 L, without battery pack, without charger

Cecha szcz.:

  • Battery voltage: 18 V
  • Drill-Ø concrete with hammer drills: 16 mm
  • Drill-Ø masonry with core bits: 68 mm
  • Drill Ø steel: 13 mm
  • Drill-Ø soft wood: 20 mm
  • Weight with battery pack: 2 kg
  • Weight without battery pack: 1.6 kg
  • Hammer drilling concrete: 12.7 m/s²
  • No-load speed: 0 - 730 /min
  • Max. single blow energy (EPTA): 1.3 J
  • Maximum impact rate: 5250 /min
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Sound pressure level: 87 dB(A)
  • Sound power level (LwA): 98 dB(A)
  • Bit retainer: SDS-plus