Leather bag 6-L2, complete, with sanitary construction tool kit 6 SAN.SORT.SH M. LEDERT. L2 inside l.190mm w.450mm h.340mm 24pcs

Nr art.: 56077080
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
Rodzaj produktu tool set

Identyfikacja i klasyfikacja

Numer artykułu 56077080
EAN / GTIN 4022668012634
Numer producenta 56077080
Numer L L60010 7981
Producent/osoba odpowiedzialna STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Opis:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • W 450 x H 340 x D 190 mm
  • Material: Genuine cowhide
  • Front and rear panels can be partially opened
  • Aluminium edge protection, galvanised sheet steel floor pan
  • Various large and small compartments and tool holders
  • Made in Germany

Cecha szcz.:

  • Number of tools: 24
  • Internal length: 190 mm
  • Height mm (inside): 340 mm
  • Width internal: 450 mm
  • Height mm (h): 380 mm
  • Length mm (L): 470 mm
  • Weight: 11200g
  • Weight kg: 10,740kg
  • Width mm (b): 210 mm