Tool bag TGU made of Polytex, with rubber base, empty L.410mm W.250mm H.120mm

Nr art.: 56070035
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
Rodzaj produktu Tool transport system

Identyfikacja i klasyfikacja

Numer artykułu 56070035
EAN / GTIN 4022668008842
Numer producenta 56070035
Numer L L60010 6591
Producent/osoba odpowiedzialna STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Opis:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Extremely hard-wearing craftsman design with robust rubber base, ideal for damp surfaces!
  • Can be completely closed with a zip
  • Top carrying handle
  • Adjustable shoulder strap with shoulder pad
  • 9 outside pockets and 8 loops
  • Inside 12 pockets

Cecha szcz.:

  • Internal length: 230 mm
  • Height mm (inside): 320 mm
  • Width internal: 440 mm
  • Height mm (h): 120 mm
  • Length mm (L): 410 mm
  • Weight: 2069g
  • Width mm (b): 250 mm