Extension Pencil Grinder

Nr art.: 52856
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
Numer artykułu 52856
EAN / GTIN 0616026528567
Numer producenta 52856
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Dynabrade's Variable Speed Pencil Grinder offers precision deburring, finishing and engraving, with easily adjustable speed to suit each application. This is an essential tool for turbine blade manufacturers, tool & die shops, machine shops, investment castings, jewelry, medical implants, composites and more!
  • High-Quality Air Line; 1/4″ (6 mm) in diameter and 5 feet (1.5 m) in length. Over-hose Assembly; Helps direct air and excess oil away from operator12″ (305 mm) in length. Variable Speed Flow Control; Adjust your desired speed with dial, up to 60,000 RPM. Unlike roll valves, your speed stays set when turning tool off and on. One Touch Starts Tool at Desired Speed; Handy push-button for simple on/off operation. Tool comes on at same speed as when you shut it off!
  • Ergonomic Tactile Grip; Tactile, non-slip grip is insulated for comfortable use. Large Precision Bearings; Ensure longer tool life than competitive models. Spindle Lock Allows Easy Collet Tightening; With thru-hole for quick accessory change. No struggling with two wrenches! Low Collet Run-Out; Run-out of less than .003 minimizes vibration and ensures high-quality cut.
  • Model accepts optional collet inserts: 1/16″ (51760) and 3/32″ (51674).

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.1 hp
  • Max. RPM: 60000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 108 mm
  • Width (mm): 178 mm
  • Weight (kg): 0.45 kg