Parallel vise with jaw spread, 24 mm jaw height, up to 200 mm spread (Blue)

Nr art.: 525-150
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Numer artykułu 525-150
EAN / GTIN 4027474925208
Numer producenta 525-150
Numer L L80010 2531
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The parallel vises of series 525 are used for clamping workpieces in crafts, industry, and workshops. The induction-hardened parts of series 525 make it ideal for the universal clamping of medium-sized workpieces, and the material ensures the necessary durability and stability of the vise.
  • High-quality material and easy operation
  • Medium execution for flexible work as a Parallel Vise

Cecha szcz.:

  • Material: tool steel
  • Total width [mm]: 165 mm
  • Total width [inch]: 6 1/2
  • Total depth [mm]: 452 mm
  • Total depth [inch]: 17 13/16
  • Total height [mm]: 178 mm
  • Total height [inch]: 7 1/64
  • Spare parts available: Yes
  • Span (max.) [mm]: 200 mm
  • Span (max.) [inch]: 7 7/8
  • Jaw height [mm]: 24 mm
  • Jaw height [inch]: 15/16
  • Clamping height [mm]: 99 mm
  • Clamping height [inch]: 3 7/8
  • Color: blue
  • Interchangeable jaws: No
  • Parallel vice: Yes
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Jaw width of vice [mm]: 150 mm