417 C/0 Single gage block, 7 mm ceramic, grade 0

Nr art.: 4804084
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
0 sztuk w magazynie

Wybierz rozmiar artykułu i ilość

Cena za 1 Sztuka (z VAT)

Dostępność

  • Norma: DIN EN ISO 3650
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
Norma DIN EN ISO 3650
wymiar nominalny 7 mm
Klasa tolerancji 0
materiał Keramik
Rodzaj produktu Gauge block

Identyfikacja i klasyfikacja

Numer artykułu 4804084
EAN / GTIN 4059192034948
Numer producenta 4804084
Numer L L40080 1391
Producent/osoba odpowiedzialna MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Deutschland, www.mahr.de

Opis

Wykonanie:

Advantages of ceramic:
  • The outstanding properties of Mahr's ceramic parallel gage blocks offer enormous flexibility in day-to-day use. Ceramic end gages can be used without limitations both in inspection rooms and in the harsh workshop environment
  • Easy to handle. No end gage material is easier to handle than ceramic: easy to slide, corrosion-free, no need for lubrication, lightweight and scratch-resistant
  • Resistant to impact and breakage. Damage to measuring surfaces from scratches or to edges from impact causes minimal burring. Therefore sliding ability is retained
  • Extremely wear-resistant. The longest life and highest stability of any material currently used in measuring technology. Allows for significantly longer gage monitoring intervals
  • Corrosion-resistant. Ceramic is highly resistant to lyes, acids, oil, grinding water and other aggressive media, even without protective measures
  • Coefficient of expansion similar to that of steel. Therefore there are no usage restrictions, in manufacturing or in the laboratory, even in extreme temperature conditions
  • Non-magnetizable. Ceramic is antistatic, anti-magnetic and non-conductive. It does not attract dirt or dust and is suitable for use in the vicinity of magnetic fields

Opis:

417 C/0 Parallel gauge block ceramic
  • Tolerance class: 0
  • DIN EN ISO 3650
  • Nominal size: 7 mm

Cecha szcz.:

  • Calibration type: Uncalibrated
  • Application: Tolerance class 0 For the highest accuracy requirements. For use as master gauges in measuring laboratories and precision measuring rooms in which other gauge blocks and very precise measuring equipment are calibrated;
  • Product name: Parallel gauge block ceramic
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product type: 417 C/0
  • Cross section (mm): 30 x 9
  • Nominal dimension: 7 mm
  • Tolerance class: 0

Norma:

DIN EN ISO 3650