Adapter do chłodnic

Nr art.: 4800-17
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
Numer artykułu 4800-17
EAN / GTIN 4000896109661
Numer producenta 4800-17
Numer L L60140 2090
Producent/osoba odpowiedzialna HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com

Opis

Opis:

Application:
Checking for leakage in cooling systems and heating circuitsRadiator adapter for
  • OPEL/VAUXHALL Vectra C ∙ Astra H ∙ Astra J ∙ Astra K ∙ Meriva ∙ Signum ∙ Corsa D ∙ Insignia
  • FIAT 500X
  • JEEP Compass ∙ Renegade
  • ALFA ROMEO Giulia ∙ Stelvio
  • JOHN DEERE
    • Tractors 5 Series ∙ 6 Series ∙ 7 Series ∙ 8 Series ∙ 9 Series
    • Forage Harvester 8000 ∙ 9000 Series
    • Self-Propelled Sprayer R4040 ∙ R4050 ∙ R4140 ∙ 4150
    • Windrower W170
    • Cotton picker CP690
    • Excavator 160DLC
    • Crawler Dozer 700J
    • Wheel Loader WL53 ∙ WL56
  • HITACHI excavator ZAXIS 6
  • HAGIE STS 10 ∙ 12 ∙ 14 ∙ 16
Extended range for existing radiator tester HAZET 4800
  • Threads adjusted exactly to opening of the expansion tank
  • Coupling nipple for connection to the quick coupling connection of the cooling pump 4800-1 and intermediary piece 4800-2 or vacuum radiator filler HAZET 4801-1 and 4802-1
  • Made in Germany
  • Net weight: 0.19 kg