.4 hp Right Angle Die Grinder

Nr art.: 47802
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
Numer artykułu 47802
EAN / GTIN 0616026478022
Numer producenta 47802
Numer L L01590 203
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • All models have air passage to continually cool the gear box; gears last longer! Pinion piloted on rotor to reduce run-out. Needle bearing assures proper shaft alignment.
  • Dual wick lubrication system saturated with gear oil for extended gear life over 700 hours. This helps administer the right amount and keep the gear oil on the metal gears. Highest horsepower and torque levels of any similar competitive product.
  • Ergonomic tool housing with comfortable soft-touch grip. Safety-lock throttle lever prevents accidental startup.
  • Governor-controlled motor maintains speed under load. Includes both 1/4″ & 6mm collet inserts.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.4 hp
  • Max. RPM: 20000
  • Exhaust Type: Front
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 74 mm
  • Length (mm): 152 mm
  • Width (mm): 178 mm
  • Weight (kg): 0.45 kg