Short ratchet combination wrench metric 7 mm Safety Lock System

Nr art.: 467S.7SLS
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
Rodzaj produktu Spanner

Identyfikacja i klasyfikacja

Numer artykułu 467S.7SLS
EAN / GTIN 3662424028892
Numer producenta 467S.7SLS
Numer L L60130 9018
Producent/osoba odpowiedzialna Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Deutschland, www.facom.de

Opis

Opis:

  • Equipped with the SLS system by FACOM® to prevent accidental falling.
  • The special safety device by means of pressed steel cable with rotation option for more working comfort when working at heights.
  • Ratchet ring spanner with extra short shaft, ideal in very narrow areas
  • Compact and lever-switchable ratchet mechanism
  • Rotation angle 5° (6° for spanner sizes 7, 8 and 9 mm)
  • Ring head bevelled by 15°
  • Fork head bevelled by 15°
  • Chrome-plated, satin finish

Cecha szcz.:

  • A [mm]: 7
  • B [mm]: 16.7
  • B1 [mm]: 17.0
  • C [mm]: 6.5
  • E [mm]: 4.0
  • E1 [mm]: 6.5
  • E2 [mm]: 2.8
  • L [mm]: 90
  • [g]: 50