Trolley with carrier spars with PVC hose

Nr art.: 4618-1
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Nieznany
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
Numer artykułu 4618-1
EAN / GTIN 4017976673936
Numer producenta 4618-1
Numer L L90090 100569
Producent/osoba odpowiedzialna Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Deutschland, www.fetra.de

Opis

Wykonanie:

  • disassembled

Opis:

  • Modular system: Frame made of sturdy square tube.
  • Cross beams, posts and bars connected with solid screwed joints.
  • Carrier spars made of tubular steel Ø 27 mm with screwed joints.
  • With 12 one-side carrier spars 5° inclined coated with PVC hose.
  • Carrying capacity per level 80 kg.
  • Powder coated blue RAL 5007.
  • 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing.
  • Swivel castors with wheel locks.

Cecha szcz.:

    • Total load capacity (kg): 500
    • Length of usable platform (mm): 1600
    • Width of usable platform (mm): 800
    • Total length (mm): 1800
    • Total width (mm): 800
    • Total height (mm): 1807
    • Tyres: TPE
    • Wheel size (mm): 200 x 40
    • Version: one-sided