Retrofit set clip-step R 13 for platform ladder 7 steps

Nr art.: 41591
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Nieznany
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
Numer artykułu 41591
EAN / GTIN 4031405415911
Numer producenta 041591
Producent/osoba odpowiedzialna MUNK GmbH, Rudolf-Diesel-Strasse 23, 89312 Günzburg, Deutschland, www.munk-group.com

Opis

Opis:

  • The clip-step R 13 footpad is a certified, non-slip rubber for our step ladders. The clip-step R 13 tread pad with a plastic profile with corundum bedding meets the requirements of the rating group R 13 and was classified in the rating group for the displacement area with V6
  • The clip-step R13 step pad is clipped onto the step over the entire surface and fits perfectly and can be removed without leaving any residue, without damaging the ladder
  • The clip-step R13 step support is applied to steps that can be walked on both sides up to the maximum step that can be walked on according to DIN EN 131 and thus functions as an optical control for the correct use of the ladder
  • Available as accessories individually for 12.00 Euro without VAT/piece (recommended retail price) for your stepladder

Cecha szcz.:

  • Number of foot supports in the set: 6
  • Width: 85 mm
  • Height: 23 mm
  • Length: 609 mm
  • Material: Plastic
  • Max. Load capacity: 150 kg
  • Installation required: To be mounted without tools
  • Anti-slip: Clip-step R13
  • Set for ladders with number of steps: 7
  • Step/rung depth: 80 mm