PFERD TOOLS Non-woven abrasive belt VB 30x610 mm A100 G for fine grinding and finishing with a pipe belt grinder

Nr art.: 4007220776520
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 5 Sztuka
  • Etapy zamówienia: 5 Sztuka
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 4007220776520
EAN / GTIN 4007220776520
Numer producenta 45011350
Numer L L51050 1154
Producent/osoba odpowiedzialna August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Deutschland, www.pferd.com

Opis

Wykonanie:

  • coarse, yellow-brown

Opis:

  • Suitable for general work on surfaces such as metal tubular structures, e.
  • g.
  • removing rough grinding traces, removing oxidation and light deburring work.
  • Achieve matt and satin-finished surfaces.
  • Short belts are compatible with commonly available belt grinders.
  • In ISO 2976, they are listed under the designation ″abrasive belts″.
  • POLIVLIES grit size 100 G = coarse (yellow-brown)

Cecha szcz.:

  • PFERD TOOLS type: VB 30/610 A 100 G
  • Version: coarse, yellow-brown
  • Width, metric: 30 mm
  • Abrasive: Aluminium oxide A
  • Length, metric: 610 mm
  • Grit size: 100 G

Zaleta:

  • High economic efficiency due to high abrasive performance and long tool life.
  • High tear strength with optimum flexibility.
  • Consistent results through very good grain adhesion.

Zastosowanie:

  • Recommendations for use: Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools. For the best results, use at a recommended cutting speed of 5-15 m/s.
  • Applications: Deburring; Step-by-step fine grinding; Leveling; Sharpening; Work on weld seams; Working on edges
  • Drive types: Belt grinders and belt arms

Materiał:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc
    • Materials that can be worked: Aluminium; Annealed cast iron; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc

Wskazówka:

  • Follow the safety notes from the VDS (German Abrasives Association) 'Safety notes for correct use of abrasive belts'.