PFERD TOOLS INOX mounted point cylindrical dia. 50x25 mm shank dia. 6 mm A24 for stainless steel

Nr art.: 4007220100394
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 5 Sztuka
  • Etapy zamówienia: 5 Sztuka
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Rodzaj produktu Grinding point

Identyfikacja i klasyfikacja

Numer artykułu 4007220100394
EAN / GTIN 4007220100394
Numer producenta 31332742
Numer L L51090 477
Producent/osoba odpowiedzialna August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Deutschland, www.pferd.com

Opis

Opis:

  • The INOX design is specifically intended for surface work on stainless steel (INOX) and for general use on non-ferrous metals and bronze.
  • These tools are used for rough grinding of stainless steel (INOX) castings and grinding of moulded parts made of high-temperature-resistant alloys.
  • The cylindrical shape ZY is ideal for grinding bores, radii and contours.

Cecha szcz.:

  • Max. RPM: 19000 RPM
  • RPM, optimum: 19000 RPM
  • Shape: W 242
  • Width, metric: 25 mm
  • Dia. external, metric: 50 mm
  • Dia. shank, metric: 6 mm
  • Grit size: 24
  • Length, shank: 40

Zaleta:

  • Due to cool grinding, particularly suitable for use on temperature-sensitive materials.
  • High level of grinding comfort due to low-vibration grinding.

Zastosowanie:

  • Recommendations for use: INOX mounted points perform best at a cutting speed of 35 to 50 m/s.
  • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Straight grinder

Materiał:

  • Materials that can be worked:
    • Bronze
    • Hard non-ferrous metal
    • Stainless steel (INOX)
    • Materials that can be worked: Bronze; Hard non-ferrous metal; Stainless steel (INOX)

Wskazówka:

  • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.