SwissGrip Evo screwdriver for hexagon socket screws

Nr art.: 38205.1,5-70
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 38205.1,5-70
EAN / GTIN 7610733295968
Numer producenta PB 38205.1,5-70
Numer L L60060 101442

Opis

Opis:

  • SwissGrip Evo screwdrivers
  • for hexagon socket screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • optimized handle shape for maximum transmission of force and exceptionally high torques
  • the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work
  • non-slip and comfortable grip – for safe, precise use in all conditions
  • inner core made from 100% recycled material, outer core with recycled content, for maximum durability
  • modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing
  • Color Code, laser engraving on the end of the handle – quick identification of screw profile and size
  • special alloy based on spring steel, exceptional elasticity coupled with with high hardness
  • laser-marked serial number, lifetime guarantee