Tyrolit reciprocating surface grinding wheel 300x40x127 C60 V casting/carbide

Nr art.: 34691428
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
Numer artykułu 34691428
EAN / GTIN 9003173216156
Numer producenta 34691428
Numer L L50140 104492
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Opis:

  • This silicon carbide wheel is a cost-effective alternative to superabrasives when machining tungsten carbide.
  • The silicon carbide disc is a good alternative for nitrided workpieces with simple profiles or wear-resistant thermal sprayed alloys, as it can be profiled with standard diamond dressing tools.

Cecha szcz.:

  • Max. working speed: 50m/s
  • Max. RPM: 3200rpm
  • Specification: C 601 H8A V18 /50
  • Main dimension: D x T x H = 300 x 40 x 127

Zaleta:

  • Good price-performance ratio
  • Universal use

Materiał:

  • Tungsten carbide/Casting materials
  • Tungsten carbide/Casting materials

Pasuje do:

  • Tools for

Wskazówka:

  • For machining casting and nonferrous metals, but also for subordinate applications on tungsten carbide
  • For nitrated workpieces with simple profiles or wear-resistant thermal sprayed alloys