• Szanowni Klienci, ze względu na święta w Niemczech, w dniach 3-6 kwietnia 2026 r. wysyłki do Polski nie będą realizowane.

Tyrolit external grinding wheel 400x40x127 A100 V steel/hss

Nr art.: 34691398
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
Numer artykułu 34691398
EAN / GTIN 9009013125664
Numer producenta 34691398
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Opis:

  • With this wheel we guarantee a tailored selection of high-performance aluminium oxides together with special bond systems.
  • This ensures universal use on all high-alloyed steels and HSS.
  • With a sintered aluminium oxide mixture, for example 454A, it is possible to achieve the maximum stock removal rate for vitrified bonded grinding wheels.
  • Improved performance can be achieved by resin-bonded CBN tools, such as the VIB STAR.

Cecha szcz.:

  • Max. working speed: 50m/s
  • Max. RPM: 2400rpm
  • Specification: SD83A 1002 HH8P VK8 /50
  • Main dimension: D x T x H = 400 x 40 x 127

Zaleta:

  • Universal use
  • Cool grinding
  • High economic efficiency

Materiał:

  • Steel/HSS
  • Steel/HSS

Pasuje do:

  • External cylindrical grinding tools

Wskazówka:

  • For universal use on high-alloyed steels and HSS