Track Rod Socket Kit, 3/4″

Nr art.: 3462927
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
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
Numer artykułu 3462927
EAN / GTIN 4046459198970
Numer producenta 3462927
Numer L L60160 113356
Producent/osoba odpowiedzialna GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Opis

Opis:

For easy loosening and adjusting of stuck push/tie rods without damaging them., The unique two-piece design completely encloses the supporting surfaces on the tie rod., This ensures uniform power transmission and prevents slippage and expensive repla

Cecha szcz.:

  • Contents: 6 pieces
  • Overall length: 120 mm
  • net weight: 2.9kg
  • Are disposal instructions included in the operating instructions?: No
  • Are disposal instructions provided on the battery?: No
  • Disposal instructions on tools: No
  • 1000 V insulated: No
  • VDE-certified: No
  • Bill of materials (text):
    • 1x KL-0169-8324 - Tie rod wrench, AF 24
    • 1x KL-0169-8327;- Tie rod wrench, AF 27
    • 1x KL-0169-8330;- Tie rod wrench, AF 30
    • 1x KL-0169-8332;- Tie rod wrench, AF 32
    • 1x KL-0169-8334 - Tie rod wrench, AF 34
    • 1x KL-0169-8336;- Tie rod wrench, AF 36
  • suitable for: Suitable for push rods/track rods on commercial vehicles and agricultural machinery with wrench sizes 24, 27, 30, 32, 34, 36 mm on the adjustment thread. Installed in MAN, Mercedes, DAF, Evobus, Iveco, Neoplan, Renault, Scania, Solaris, Volvo, Deutz-Fahr, Fendt, Claas, John Deere and many more.
  • Version: shared
  • Square drive: 3/4 inch
  • Profile: 2-surface
  • for profile:
    • 2-sided
    • square
    • hexagon