TYROLIT CDL Wet drill bit 10x500xR1/2″ PREMIUM

Nr art.: 34574089
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
Numer artykułu 34574089
EAN / GTIN 9003173126677
Numer producenta 34574089
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Opis:

  • Drilling motors up to 3 kW, soft to medium-hard concrete aggregates.
  • Quality tools for the most stringent demands and maximum efficiency.
  • Excellent and consistent performance, universal use and easy core removal.
  • Laser-welded segments up to Ø 300 mm for maximum safety.

Zaleta:

  • Consistently fast cutting performance and noticeably smoother running
  • Very long service life.

Materiał:

  • concrete

Pasuje do:

  • Core drilling