Installation Tool Kit for Sealing Flange

Nr art.: 3444775
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
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
Numer artykułu 3444775
EAN / GTIN 4046459194927
Numer producenta 3444775
Producent/osoba odpowiedzialna GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Opis

Opis:

For fast and professional assembly of the crankshaft sealing flange on the gearbox side., The special design ensures that the shaft sealing ring is pressed on exactly with the position encoder wheel., Incorrect assembly which could lead to errors in

Cecha szcz.:

  • Contents: 13 pieces
  • Overall length: 391 mm
  • Overall width: 304 mm
  • overall height: 134 mm
  • net weight: 4.4kg
  • Are disposal instructions included in the operating instructions?: No
  • Are disposal instructions provided on the battery?: No
  • Disposal instructions on tools: No
  • 1000 V insulated: No
  • VDE-certified: No
  • Bill of materials (text):
    • 1x KL-0178-3010 - Housing with nut
    • 1x KL-0178-3120 - Pressure plate
    • 1x KL-0178-3030 - Flange with spindle
    • 3x KL-0178-3040 - Guide pin, Ø 7 mm
    • 3x KL-0178-3050 - Guide pin, Ø 8 mm
    • 1x KL-0178-3190;- plastic case
  • suitable for:
    • Suitable for crankshaft sealing flanges with shaft sealing rings and position sensor wheels, e.g. in VW, Audi, Seat, Skoda, Cupra, Ford and MAN vehicles with 1.0 + 1.5 TSI and 1.6 + 2.0 TDI engines.
    • Especially for shaft seals: 04L103171E, 04C103170G, 04C103170H, 04E103170A, 04E103170AE, 04E103170B, 04E103170D, 04E103170L, 04E103170M, 04E103170Q, 04L103171, 04L103173A, 05E103170, VWN3CA6K292EA, 2586691.
    •  
  • for engine type:
    • Petrol
    • Diesel
  • Storage: in a case