• Szanowni Klienci! W piątek 5 czerwca 2026 r. biuro Hoffmann Group Perschmann w Poznaniu będzie nieczynne.

Internal Coil Spring Compressor, incl. Size 0A

Nr art.: 3421198
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
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
Numer artykułu 3421198
EAN / GTIN 4046459181613
Numer producenta 3421198
Producent/osoba odpowiedzialna GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Opis

Opis:

The inner spring tensioner allows the quick and safe removal and installation of suspension springs on transverse and double-link axles directly on the vehicle., The particularly compact design of the inner spring tensioner allows, e.g. also for VAG

Cecha szcz.:

  • Contents: 6 pieces
  • Overall length: 370 mm
  • Overall width: 231 mm
  • overall height: 46 mm
  • net weight: 5.7kg
  • Are disposal instructions included in the operating instructions?: No
  • Are disposal instructions provided on the battery?: No
  • Disposal instructions on tools: No
  • 1000 V insulated: No
  • VDE-certified: No
  • Bill of materials (text):
    • 1x KL-0033-100 A - Clamping cylinder
    • 1x KL-0033-1101 - Pressure plate with locking mechanism
    • 1x KL-0033-1102 - Pressure plate with wave profile
    • 1x KL-0033-16 - Pair of printing plates, size 0A
    • 1x IN 19 LK 8-140 - Screwdriver bit
    • 1x KL-0033-1090-1 - Foam inlay
  • Span (min.): 116 mm
  • Wingspan (max.): 216 mm
  • suitable for:
    • Universally suitable for suspension springs on transverse and space control arms on VW-Audi, Seat, Porsche, Mercedes, BMW, Ford and many more.
    • Particularly suitable for Audi A4 B8 (8K), A5 (8T/8F), A6 (C7 / 4G), A7 (C7 / 4G), Q5 (8R); Mercedes-Benz E-Class (W211, W212), C-Class (W204), GLA (X156), GLK (X204); Ford Focus II (MK2); BMW 1er (E81); VW Passat (B8/3G).
  • Drive mount, hexagon: 19 mm
  • Spring diameter, internal (min.): 80 mm
  • Spring diameter, external (max.): 130 mm
  • Load (max.): 30,000 N
  • commute: 100 mm
  • Breaking point: 120000 N
  • internal drive hexagon: 8 mm
  • Outer diameter, clamping cylinder: 34 mm