Upgrade Kit Delphi / Bosch-Injector

Nr art.: 3420183
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
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
Numer artykułu 3420183
EAN / GTIN 4046459181194
Numer producenta 3420183
Producent/osoba odpowiedzialna GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Opis

Opis:

By using the supplementary kit, the KL-0186-14 KB or KL-0186-80 K injector extractor is also suitable for the above-mentioned injectors or motors., Alternatively, the kit can also be used with the aid of a impact extractor.

Cecha szcz.:

  • Contents: 2 pieces
  • Are disposal instructions included in the operating instructions?: No
  • Are disposal instructions provided on the battery?: No
  • Disposal instructions on tools: No
  • 1000 V insulated: No
  • VDE-certified: No
  • Bill of materials (text):
    • 1x KL-0186-1711 A - Lead screw M18x2.5
    • 1x KL-0369-420 - Nozzle puller
  • suitable for:
    • Suitable for Delphi and Bosch injectors with side fuel connection (90° angle to the injector).
    • Particularly suitable for Mercedes-Benz 1.8 and 2.1 common rail diesel engines (OM651), etc.
  • for engine type: Diesel
  • necessary accessories:
    • KL-0186-14 KB - Injector puller set, engine-specific support bolt set if required - KL-0186-12.. / -13.. required.
    • Or KL-0186-80 K - Injector puller, pneumatic.
  • Drive type:
    • hydraulic
    • mechanical
    • Manual
  • for injectors from:
    • Bosch
    • Delphi