Fuel Tank Sender Spanner Kit

Nr art.: 3125580
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
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
Numer artykułu 3125580
EAN / GTIN 4046459160243
Numer producenta 3125580
Numer L L60160 112897
Producent/osoba odpowiedzialna GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Opis

Opis:

Required for the proper loosening and tightening of the tank transmitter closure ring on urea and fuel tanks., The tank transmitter key basic unit with lockable booms, in conjunction with the universal and vehicle-specific adapter sets, enables a saf

Cecha szcz.:

  • Contents: 12 pieces
  • Overall length: 255 mm
  • Overall width: 218 mm
  • overall height: 72 mm
  • net weight: 1.6kg
  • 1000 V insulated: No
  • VDE-certified: No
  • Bill of materials (text):
    • 1x KL-0120-811 - Basic fuel gauge key device
    • 1x KL-0120-812 - Adapter set (2.8 mm)
    • 1x KL-0120-813 - Adapter set (3.5 mm)
    • 1x KL-0120-814 - Adapter set (5.5 mm)
    • 1x KL-0120-815 - Adapter set (BMW / MB / Honda)
    • 1x KL-0120-816 - Adapter set (VW-Audi)
    • 1x 7 7 (6089630) - Combination spanner AF 7 mm
    • 1x KL-0120-8190 - Plastic case
  • suitable for:
    • Universally suitable for fuel tank and fuel tank sender cap rings on cars such as VW-Audi, Seat, Skoda, BMW, Mercedes-Benz, Porsche, Opel, Mini, PSA, Citroen, Peugeot, Renault, Alfa Romeo, Fiat, Volvo, Honda and many more.
    • Also suitable for AdBlue® urea tank cap rings on commercial vehicles, such as Mercedes Actros and Aroc.
  • for engine type:
    • Petrol
    • Diesel
  • Storage: in a case
  • Adjustment range: 110-180 mm