• Szanowni Klienci! W piątek, 12 czerwca 2026 r., nasza firma będzie czynna do godz. 14:00. Przepraszamy za utrudnienia.

Test weight 307-12, OIML Class E1, Nominal value 2 kg, Button, Stainless Steelpolished

Nr art.: 307-12
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
Numer artykułu 307-12
EAN / GTIN 4045761002760
Numer producenta 307-12
Numer L L40250 578
Producent/osoba odpowiedzialna Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Deutschland, www.kern-sohn.com

Opis

Cecha szcz.:

  • OIML Class E1
  • Nominal value 2 kg
  • Button
  • Stainless Steelpolished

Wskazówka:

  • We would like to advise you, if such accurate weights are shipped without containers, there might be damages occurring to the weights, in spite of appropriate shipping package. The change of masses caused by such damages might exceed the respectively admissible error margins of these weights. We therefore strongly recommend ordering one of the cases listed under ″Accessories″
  • When ordering calibrated weights, a case must be ordered for a fee, since the calibration mark is attached to it